Table hinge
Cabinet flap hinge
CABHNGE-FLAPH-WIDE-ST-(ZN)-140X34
Art.-no. 0688401063
EAN 4048539652785
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
For mounting up to A = 100 mm for example, you can use ASSY countersunk screws with 3 mm diameter, up to A = 160 mm, you can use ASSY countersunk screws with 3.5 mm diameter.
Product information
Datasheets(X)
![]() | |
Material | Steel |
Length (A) | 140 mm |
Width (B) | 34 mm |
Roll diameter (R) | 7.6 mm |
Material thickness (M) | 1.6 mm |
Surface | Zinc plated |
Standards | DIN 7957 |
