Welcome to Würth Slowakia For trade customers only

Table hinge

Cabinet flap hinge
CABHNGE-FLAPHI-WIDE-ST-(ZN)-60X25MM

Art.-no. 0688401055

EAN 4048539652358

Price for selected packaging unit
Table hinge

Art.-no. 0688401055

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

For mounting up to A = 100 mm for example, you can use ASSY countersunk screws with 3 mm diameter, up to A = 160 mm, you can use ASSY countersunk screws with 3.5 mm diameter.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length (A)

60 mm

Width (B)

25 mm

Roll diameter (R)

5.4 mm

Material thickness (M)

0.9 mm

Surface

Zinc plated

Standards

DIN 7957

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information