Welcome to Würth Slowakia For trade customers only

Table leg

Table leg diameter 50 mm
TBLLEG-ST-(CR)-POL-D50-(1015-1195MM)

Art.-no. 0683360631

EAN 4038898465058

Price for selected packaging unit
Table leg

Art.-no. 0683360631

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Height on delivery: 1100 mm
  • Cover sleeve, continuous appearance remains after adjusting the height

  • Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate

  • Large mounting plate made from cast aluminium

  • Can also be installed on two table panels

  • Table legs are polished before finishing


Flange connection between the mounting plate and table leg


  • Friction-type positive connection

  • Final assembly without having to rotate the table legs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Chrome plated

Gloss level

Polished

Diameter (Ø)

50 mm

Min./max. height

1015-1195 mm

Load capacity

300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information