Table leg
Table leg diameter 80 mm
TBLLEG-ST-(CR)-POLISHED-D80-(705-735MM)
Art.-no.
0683360072
EAN 4011231567534
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- In two parts; quick final assembly or disassembly of the table legs for transport purposes by disconnecting the legs from the mounting plate
- Large mounting plate made from cast aluminium
- Sturdy, can also be installed centrally between two table panels
- Table legs are ground before finishing and provide a high-quality surface
Flush joint between the mounting plate and table leg
- Load-carrying, positive joints
- Final assembly without having to rotate the table legs
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Diameter (Ø) | 80 mm |
Min./max. height | 705-735 mm |
Height adjustment | + 30 mm |
Load capacity | 300 kg |