Table leg set Height 705-735 mm
Table leg set,-height 705-735 mm
TBLLEG-ST-(CR)-POLISHED-D60-(710-740MM)
Art.-no.
0683360050
EAN 4011231567398
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate
- Large mounting plate made of cast aluminium, can also be installed on two table panels
- Table legs are polished before finishing
- Flange connection between the mounting plate and table leg
- Friction-type positive connection
- Final assembly without having to rotate the table legs
Product information
Datasheets(X)
Material | Steel/aluminium |
Surface | Chrome plated |
Gloss level | Polished |
Diameter (Ø) | 60 mm |
Min./max. height | 705-735 mm |
Height adjustment | + 30 mm |
Load capacity | 300 kg |
Material of base | Plastic |