Table leg with adjustable foot
Table leg with foot
TBLLEG-ST-FOOT-WHITEALU-D60-(650-750MM)
Art.-no. 0683360543
EAN 4024835719452
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Quick, flexible height adjustment
- Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate
- Large mounting plate made of cast aluminium, can also be installed on two table panels
- Steel cover sleeve, continuous appearance remains after adjusting the height
- Table legs are polished before finishing
- Flange connection between the mounting plate and table leg
- Friction-type positive connection
- Final assembly without having to rotate the table legs
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium RAL 9006 |
Diameter (Ø) | 60 mm |
Min./max. height | 650-750 mm |
Load capacity | 300 kg |
