Tallinn 3-in-1 parka
Weatherproof jacket, Tallin, 3in1
JACKET TALLINN 3IN1 BLACK S
Art.-no. M411176000
EAN 4251012157329
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Functional, comfortable, warm jacket in a sporty design.
- Ripstop fabric (high tear-resistance), light, robust, breathable, waterproof (5000-mm water column)
- 2 front pockets, 2 inside pockets, breast pocket
- Covered, waterproof front zip, bonded seams
- High collar, adjustable cuffs and hem, detachable hood
- EN 343 class 3/3 certified outer jacket, removable fleece jacket with 2 pockets and lined sleeves
Product information
Datasheets(X)
Colour | Black |
Size | S |
Material | 100% polyester |
Fabric weight per m2 | 160 g |
Standards | EN 343 |
EN standard | 343 |
Material of inner jacket | 100% polyester |
Coating weight inner jacket per m² | 240 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |