Tap Blancoalta Compact
Tap Blancoalta Compact
TAP-KCH-BLALTA-COM-CHROM-HD
Art.-no.
0682601940
EAN 4052703170180
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: brass
- Single-lever mixer tap
- High-pressure (HP) variants
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Pressure system | High pressure |
With pull-out dish-rinsing spray | No |
Height | 218 mm |
Suitable for fittings hole | 55 mm |