Welcome to Würth Slowakia For trade customers only

Tape measure Three stops with magnet

Pocket tape measure 3-Stop
MSRETPE-ST-ROLL-MAGN-16MMX3M

Art.-no. 071464 595

EAN 4045989964307

Price for selected packaging unit
Tape measure Three stops with magnet

Art.-no. 071464 595

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This impressive tape measure packs a number of practical functions into its compact housing.
  • Three stop options

  • Incl. two powerful magnets integrated in the end hook

  • Multi-riveted and reinforced end hook

  • Abrasion-resistant coating on the metal strip protects the scale

  • Max. meas. tolerance: Accuracy class II

  • Rubberised coating on the plastic housing

  • Automatic tape retraction


Stop 1: The classic locking mechanism.


Stop 2: The much-loved side stop.


Stop 3: The new base stop; simply push this button to lock the metal strip in any position.



Two powerful magnets integrated in the end hook ensure secure attachment to the workpiece.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

3 m

Width of band (b)

16 mm

Material of housing

Plastic

Accuracy class

II

Maximum extension before the tape bends (vertical)

2.0 m

Design

Magnetic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information