Tape measure Three stops with magnet
Pocket tape measure 3-Stop
MSRETPE-ST-ROLL-MAGN-25MMX8M
Art.-no. 071464 597
EAN 4045989964321
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This impressive tape measure packs a number of practical functions into its compact housing.
- Three stop options
- Incl. two powerful magnets integrated in the end hook
- Multi-riveted and reinforced end hook
- Abrasion-resistant coating on the metal strip protects the scale
- Max. meas. tolerance: Accuracy class II
- Rubberised coating on the plastic housing
- Automatic tape retraction
Stop 1: The classic locking mechanism.
Stop 2: The much-loved side stop.
Stop 3: The new base stop; simply push this button to lock the metal strip in any position.
Two powerful magnets integrated in the end hook ensure secure attachment to the workpiece.
Product information
Datasheets(X)
Max. length measuring range (L max) | 8 m |
Width of band (b) | 25 mm |
Material of housing | Plastic |
Accuracy class | II |
Maximum extension before the tape bends (vertical) | 4.0 m |
Design | Magnetic |