Welcome to Würth Slowakia For trade customers only

Tape measure with window for direct reading

Pocket tape measure with sight glass
MSRETPE-POKT-FENSTER-L3M

Art.-no. 071464 515

EAN 4099618740664

Price for selected packaging unit
Tape measure with window for direct reading

Art.-no. 071464 515

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Reading pane on the case for internal measurement

  • Tough plastic case
Notice

Quality tape measures, recognisable by the information and references to EEC approval and precision class given at the start of the tape. This information indicates that the measuring instrument conforms to the European directives and regulations, also transposed by Italy. All Würth linear metric measures are made in accordance with the EEC directives transposed by Italy. Maximum tolerance according to the EEC directives

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range (L max)

3 m

Width of band (b)

13 mm

Material of housing

Plastic

Accuracy class

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information