Taper plug GPN 500
Taper plug GPN 500
TAPPLG-GPN500-B43-NATURE
Art.-no. 059850043
EAN 4061337636825
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protects small female threads and bore holes against dirt and damage
Robust:
Solid design for increased loads.
Versatile:
Conical plug for bridging tolerances.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 x 0.5 |
Outer diameter (d1) | 8 mm |
Min./max. taper external diameter (d2 / d5 ) | 4.4-4.7 mm |
Insertion depth (h2) | 3 mm |
Other standard | GPN 500 |
Material | LDPE - Low density polyethylene |
Colour | Natural |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
