Taper plug GPN 605
Taper plug GPN 605
TAPPLG-GPN605-1015-NATURE
Art.-no. 0598641015
EAN 4046778471532
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Protects openings, bore holes and female threads against dirt and damage.
Temperature resistant:
Extremely heat resistant up to approx. 250 °C.
Robust:
Solid design for increased loads.
Versatile:
Conical design bridges greater tolerances.
Product information
Datasheets(X)
![]() | |
Min./max. taper external diameter (d2 / d5 ) | 10-15 mm |
Height (h1) | 25 mm |
Other standard | GPN 605 |
Material | Silicone |
Colour | Natural |
Min./max. temperature resistance | -50 to 170 °C |
Max. short-term temperature resistance | 250 °C |
