Welcome to Würth Slowakia For trade customers only

Taper plug GPN 605

Taper plug GPN 605
TAPPLG-GPN605-3263-NATURE

Art.-no. 0598643263
EAN 4046778642956

Price for selected packaging unit
Taper plug GPN 605

Art.-no. 0598643263

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protects openings, bore holes and female threads against dirt and damage.

Temperature resistant:


Extremely heat resistant up to approx. 250 °C.


Robust:


Solid design for increased loads.


Versatile:


Conical design bridges greater tolerances.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. taper external diameter (d2 / d5 )

3.2-6.3 mm

Height (h1)

19 mm

Other standard

GPN 605

Material

Silicone

Colour

Natural

Min./max. temperature resistance

-50 to 170 °C

Max. short-term temperature resistance

250 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information