Tapping screw
Sheet metal screw for alu. window steel zinc ptd.
SCR-MHD-H2-(A2K)-5,5X38
Art.-no. 012855 380
EAN 4048539646579
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, full thread, truss head, PH drive
Product information
Datasheets(X)
![]() | |
Nominal diameter | 5.5 mm |
Length | 38 mm |
Head diameter | 12.5 mm |
Thread design | Full thread |
Thread type | Self-tapping screw thread |
Shape of tip | Tip |
Head type | Truss head |
Head height | 3.4 mm |
Drive type | H |
Internal drive | H3 |
Thread form | Single start thread |
Area of application | Aluminium, Windows, Door |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 6.177 g |
