Welcome to Würth Slowakia For trade customers only

Tapping screws ZEBRA PIAS

pias elct dct steel zinc plat. flng rais cs hd AW
SCR-DBIT-PANHD-FLG-AW20-(A2K)-4,2X13

Art.-no. 021894 13
EAN 4045989163687

Price for selected packaging unit
Tapping screws ZEBRA PIAS

Art.-no. 021894 13

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With flange head for fastening slotted ducts
  • Screws with AW drive

  • This mounting system of slotted ducts on electrical panels saves a great deal of time

  • For the mounting to comply with standard IEC 23-22 (all elements must be insulated or covered with insulating material), it is advisable to apply a screw cap. It is covered with insulating material which prevents any sharp edges from damaging the wire covering

  • The flange head spreads the surface pressure over a larger area preventing damage to material

  • Thread compliant with DIN 7970
Notice

Standard IEC 23 - 22 - paragraph 2.2.05: Duct fasteners must be INSULATED OR COVERED WITH INSULATING MATERIAL and must not have any sharp edges that may damage cabling



Insert AW20 L 25 mm 1/4 included in each pack

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

4.2 mm

Length (l1)

13 mm

Head height (k1)

2.4 mm

Drill tip length (lp)

7.8 mm

Head type

Pan head

Internal drive

AW20

Thread type

Self-tapping screw thread

Min./max. material thickness

1.75-3 mm

Min./max. recommended installation speed (idling)

1200-1800 rpm

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Overlapping cover cap, for hexalobular socket and AW drive

CAP-PLA-AW20-R7030-STONEGREY-11,5

Suitable for all screws with TX and AW drives
x 500 pcs
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L50MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information