Welcome to Würth Slowakia For trade customers only

Tapping screws, pan head assortment 1,550 pieces

ISO 7049 sst A2 pan head H 1500 pcs Sysko
SCR-SYSKO-ISO7049-A2-(PL)-H2-1500PCS

Art.-no. 5964505100
EAN 4046777995282

Price for selected packaging unit
Tapping screws, pan head assortment 1,550 pieces

Art.-no. 5964505100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7049, A2 stainless steel, plain, H recessed head in system case 4.4.1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1500 PCS

Standards

ISO 7049

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Tapping screws, pan head assortment 1,550 pieces including:
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-3,5X13

Description:
3.5
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-3,5X16

Description:
3.5
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-3,5X19

Description:
3.5
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-3,5X22

Description:
3.5
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-3,5X25

Description:
3.5
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-3,5X9,5

Description:
3.5
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,2X13

Description:
4.2
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,2X16

Description:
4.2
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,2X19

Description:
4.2
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,2X25

Description:
4.2
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,2X32

Description:
4.2
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,8X13

Description:
4.8
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,8X16

Description:
4.8
Quantity: 100 x
100 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,8X25

Description:
4.8
Quantity: 100 x
50 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,8X32

Description:
4.8
Quantity: 50 x
50 x
Pan head tapping screws with recessed head ISO 7049, A2-70 stainless steel, plain

SCR-PANHD-ISO7049-C-A2-20H-H2-4,8X38

Description:
4.8
Quantity: 50 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description:
Number of compartments: 16 PCS; Compartment width x compartment depth x compartment height: 52 x 78 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information