Welcome to Würth Slowakia For trade customers only

Tarmac fixing bolt W-SA A-IG

Asphalt screw anchor, W-SA A-IG
ANC-(W-SA A-IG M16)-(DTB)-22X155

Art.-no. 0901722157

EAN 4052703174904

Price for selected packaging unit
Tarmac fixing bolt W-SA A-IG

Art.-no. 0901722157

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For anchoring in tarmac, to be processed with chemical injection mortar WIT-PE 1000. Design with metric female thread, zinc-plated steel
  • For anchorages directly in tarmac

  • Anchoring by bond between chemical injection mortar WIT-PE 1000, tarmac and tarmac screw anchor as well as mechanical interlock between tarmac and tarmac fixing bolt

  • With the associated reducer sections, thread size M16 can be reduced to M12 or M10

  • Removal possible at any time by unscrewing the metric screw

  • For use with: Chemical injection mortar WIT-PE 1000: Pure epoxy mortar

  • Application from 0°C to +40°C

  • Minimum cartridge life: 24 months

  • Storage temperature between +5°C and +25°C
Notice

Observe the processing instructions for the chemical injection mortar WIT-PE 1000. The tarmac fixing bolt is unsuitable for constant tensile loads.

Application area

Create and clean the drill hole

Fill the drill hole from the bottom with WIT-PE 500. Observe the processing instructions on the cartridge!

Screw in the tarmac fixing bolt with a setting tool

Screw in the tarmac fixing bolt flush with the surface. Injection mortar is leaking.

Mount component

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • W-SA A-IG is used for anchoring in tarmac

  • Only suitable for constant compressive loads. Not suitable for constant tensile loads. Only apply tensile or shear loads of short duration

  • Suitable for attaching bicycle stands, shopping trolley bays, park benches, fences, barriers, signs, notice boards, waste bins, construction site fencing, construction site safety barriers etc.

Anchor diameter

16 mm

Anchor length (l)

155 mm

Female thread

16 mm

Drill hole diameter

22 mm

Drill hole depth (h 1)

160 mm

Embedding depth (h nom)

155 mm

Min. asphalt thickness

200 mm

Required screw length - condition

25 mm + thickness of the add-on part

Head type

Countersunk head

Head diameter (d sk)

30 mm

Drive type

Hexagon socket

Thread diameter

24.6 mm

Internal drive

HS12

Material

Steel

Surface

Flake zinc

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS12-L140MM

Asphalt screw anchor pipe reducer

THRINRT-ANC-(W-SA A-IG)-M16/M12-L25MM

x 25 pcs
Asphalt screw anchor pipe reducer

THRINRT-ANC-(W-SA A-IG)-M16/M10-L25MM

x 15 pcs
Machine chuck SDS-plus M8 SDS-plus M8

MAHOLD-F.CLNBRSH-WIT-PE500-PLUS

For REBAR cleaning brush and WIT-RB cleaning brush (concrete multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
Extension For cleaning brush with M8 connecting thread

EXT-F.CLNBRSH-THRM8-2X345MM

For WIT-RB cleaning brush (concrete Multi WIT-UH 300) and REBAR cleaning brush (WIT-PE 500, ALLROUNDER WIT-VM 250, REBAR)
x 1 pcs
Cleaning brush For concrete and REBAR with M8 connecting thread WIT-RB

CLNBRSH-(RB22)-MA-DRLHO22MM-ST-THRM8

For cleaning drill holes in concrete (Injection System Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000)
x 1 pcs
Blow-out pump for drill hole cleaning

BLWOTPMP-F.BRHOCLN-LAR

x 1 pcs
Suction bell

CONTAINMENTCAP-F.BLWOUTPMP

Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
Chemical injection mortar PURE EPOXY WIT-PE 1000

ANC-MORT-(WIT-PE1000)-SBSCART-585ML

Pure epoxy mortar with a long processing time, ideal for large anchoring depths and drilling holes as well as high temperatures. For bonded anchor, concrete and post-installed rebar connection with subsequent mortaring (REBAR)
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information