Welcome to Würth Slowakia For trade customers only

Tarpaulin repair system, patch set, 10 pieces

PAT-WHITE-500X210MM

Art.-no. 0880800290

EAN 4047376871212

Price for selected packaging unit
Tarpaulin repair system, patch set, 10 pieces

Art.-no. 0880800290

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mobile, self-adhesive repair system for defective truck tarps, tents, covers etc.

Simple, professional repair


  • Ready-to-use patches with high bonding strength

  • Fast application

  • Large choice of colours


Suitable for mobile use


Fast, reliable repair of damaged areas at any time



Cost optimisation


  • No need to visit a workshop

  • Repair times are considerably reduced

  • Unnecessary downtimes are reduced

  • Eliminates damage claims due to freight damage


UV-resistant



Resistant to washing brushes



Processing temperature: -15°C to +40°C



Temperature resistance: -40°C to +70°C



Contents:


10 patches with dimensions 500 x 210 mm

Notice

The patch cannot be pulled off and corrected after application! All colours are similar to RAL, 161 and 290 are manufacturer's specifications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Unique system for the repair of defective tarpaulins on the road and in the workshop. Holes, rips, and tears can be repaired permanently, in an uncomplicated manner at low cost. Can be used for truck tarpaulins, event tents, impact and ski-run protection tarps, luggage containers, caravans, ski boxes etc.

Instructions

The surface must be clean, dry and free from grease. Clean the area around the defect with a clean cloth and part cleaner to remove dirt and oil. Select a patch and remove the protective film. Apply the patch to the surface ensuring that there are no folds, then press on firmly, if necessary striking against a solid surface with a rubber hammer

Length

210 mm

Width

500 mm

Colour

White

Material

PVC - Polyvinyl chloride

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Rubber hammer, shape A DIN 5128

RBRHAM-DIN5128-A-D65MM

x 1 pcs
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information