Taurus S3 safety boot
Safety boots, S3 Taurus
BOOT TAURUS S3 BLACK 48
Art.-no. M422200048
EAN 4251761479376
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Classic leather boot for the S3 area with robust and highly abrasion-resistant construction in the toe area
- Water-repellent smooth leather, fabric in the collar area, abrasion resistance in the toe area
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, steel penetration-resistant midsole
- Rubber outer sole SRC CI HI HRO with overcap, comfort width 11
- DGUV 112-191/Austrian standard Ö-Norm Z1259
Product information
Datasheets(X)
Colour | Black |
Size | 48 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , CI , HI , HRO , DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 13 |