Techno S3 FLEXITEC® safety boots
BOOT TECHNO FLEXITEC S3 ANTHRACITE 43
Art.-no. M022074043
EAN 4250634448051
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These trendy and innovative safety boots include the popular Boa quick-action closure technology. Maximum comfort guaranteed.
- Breathable full-grain leather, fabric inserts, reflective details
- Fabric inner lining
- Steel protective toe caps, steel anti-perforation protection
- Non-slip SRC Vibram TPU outsole, standard width 10.5
- FLEXITEC® Vibram technology, Boa technology
- Approx. 720 g/boot in size 42
Product information
Datasheets(X)
Colour | Anthracite, Lemon |
Size | 43 |
Shoe size EU | 43 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
Type description | Boots |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 9 |
Shoe size US | 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!