Welcome to Würth Slowakia For trade customers only

Tension anchor HTA

Tension anchor, HTA
TENSANC-HTA-BASEPLT-620X80X80X3,0MM

Art.-no. 5392000162

EAN 4053479327310

Price for selected packaging unit
Tension anchor HTA

Art.-no. 5392000162

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Single or two-piece, high-load-bearing tension tie system for anchoring the base of wood elements in wood, steel or concrete substructures
  • Extremely high load-bearing capacities

  • Compact design with a small seat for confined spaces

  • Indirect fastening (max. 26 mm) via an intermediate layer (e.g. OSB)

  • Extra-long back plate for optimal positioning of the required number of screws or nails, while complying with the required edge distances on the wooden frame

  • 12 µm thick sheet metal hot-dip galvanised on both sides (S355 MC + Fe Zn 12c) in accordance with EN 10025-2:2004 with a thickness of 3.0 mm

  • Application in utilisation class 1 and 2 in accordance with EN 1995:2013
Proof of Performance

CE labelling as per European Technical Approval ETA-14/0274

Notice
  • The respective permissible edge distances and spacings of the fasteners must be observed.

  • Available work documents: Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Base anchoring of supports, roof beams, timber frame constructions or solid wood elements in wood, steel or concrete substrates.

Instructions

Suitable fasteners:


  • Ring-shank nails in accordance with EN 14592: 4.0 x 40 to 60 mm

  • ASSY 4.0 joist hanger screw in accordance with ETA-11/0190

  • Bolts in accordance with manufacturer's specifications

  • Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; W-VM 250

  • The respective permissible edge distances and spacings of the fasteners must be observed.


HTA tension ties must be fastened with washers or solid bearing plates.


  • Seat 60x60 mm = washer 30x3 or base plate d = 10 mm

  • Seat 80x80 mm = washer 37x3

Width x height x depth

80 x 620 x 80 mm

Baseplate thickness

9 mm

Thickness

3 mm

Hole diameter in subcarrier nJ/main carrier nH

5.1 / 21 mm

Number of holes in subcarrier nJ + main carrier nH

52 + 1 PCS

Weight

1800 g

Approval

ETA-14/0274

Distance between support and centre of hole

41 mm

Min. handle width

80 mm

Recommended type of anchor

W-VM250; W-FAZ

Material

Sheet steel

Material designation

S355MC

Material standard

EN 10025- 2:2004

Surface

Zinc plated

Overview of load capacity tables for HTA and Vplus tension anchors
Characteristic load-bearing capacity and design value of the load-bearing capacity ("short") in load case F1 for Würth tension anchor HTA and Vplus according to ETA 14/0274
Tension anchor connection HTA and Vplus - without intermediate layer
Type Size
in mm
U-washer/base plate KLED Load-bearing capacity per fastener (anchor nail or joist hanger screw in mm) in kN Load-bearing capacity steel in kN Coefficient kt
4x40 4x50 4x60 5x35 5x40 5x50
Vplus Lx90x65x3.0 Without specification char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 36,2 1,0
Short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 29
Lx90x65x4.0 Without specification char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 48,3 1,0
Short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 38,6
HTA Lx60x60x3.0 U-washer 30x3 mm char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 32,5 1,1
Short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 26
Lx60x60x3.0 Base plate 10 mm char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 45 1,1
Short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 36
Lx80x80x3.0 U-washer 37x3 mm char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 60 1,1
short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 48 1,1
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Washer inch, zinc-plated steel (A2K)

WSH-F.SCR3/4IN-(A2K)-21,0X37X3,0

x 50 pcs
Washer inch, zinc-plated steel (A2K)

WSH-F.SCR5/8IN-(A2K)-16,2X30X3,0

x 50 pcs
Pressure plate for tension anchor HTA

TENSANCPLT-F.AIRTGT-HTA-58,5X50X10MM

To increase the tension resistance of tension anchor HTA
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X40

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X50

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
Concrete screw with hexagon head W-BS/S

CONCSCR-(W-BS/S)-A2K-WS21-15-55-14X130

Highest loads and efficient installation. Ideal for fastening metal structures, zinc-plated steel
x 25 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X35

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-50-70-M16X170

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-80-100-M16X200

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information