Welcome to Würth Slowakia For trade customers only

Tension anchor V plus

Tension anchor, V plus
TENSANC-VPLUS-460X90X65X3,0MM

Art.-no. 5392000246

EAN 4053479311791

Price for selected packaging unit
Tension anchor V plus

Art.-no. 5392000246

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Single-piece, high-load-bearing tension anchor system for base anchoring in wood, steel or concrete substrates
  • Extremely high load-carrying capacities

  • Large base plate for optimised force initiation into the floor

  • Indirect mounting (max. 26 mm) via an intermediate layer (e.g. OSB)

  • Extra-long back panel for optimum placing of the number of screws/nails required, while complying with the requisite edging on the wooden stand

  • Sheet metal hot-dip galvanised on both sides (DD11+ Z 275) in line with EN 10025-2:2004 3.0 or 4.0 mm in thickness

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

CE labelling as per European Technical Approval ETA-14/0274

Notice
  • The respective permissible edge distances and spacings of the fasteners must be observed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Base anchoring of supports, roof beams, timber frame constructions or solid wood elements.

Instructions

Suitable fasteners:


  • Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 40 to 100 mm

  • ASSY 4.0 joist hanger screw in accordance with ETA-11/0190 or EN 14592

  • Bolts in accordance with manufacturers' specifications

  • Recommended anchors for fastening in concrete: W-BS; W-FAZ; W-VIZ; WIT-VM 250; WIT-UH 300

  • The respective permissible edge distances and spacings of the fasteners must be observed.

Width x height x depth

65 x 460 x 90 mm

Baseplate thickness

6 mm

Thickness

3 mm

Hole diameter in subcarrier nJ/main carrier nH

5.1 / 18 mm

Number of holes in subcarrier nJ + main carrier nH

45 + 1 PCS

Weight

1020 g

Approval

ETA-14/0274

Distance between support and centre of hole

35 mm

Min. handle width

60 mm

Recommended type of anchor

W-WM250; W-FAZ

Material

Sheet steel

Material designation

DD11

Material standard

DIN EN 10327:2004

Surface

Hot dip galvanized

Overview of load capacity tables for HTA and Vplus tension anchors
Characteristic load capacity and design value of the load-bearing capacity ("short") in load case F1 for Würth tension anchor HTA and Vplus in accordance to ETA 14/0274
Tension anchor connection HTA and Vplus - without intermediate layer
Type Size
in mm
U-washer/base plate KLED Load capacity per fastener (ring-shank nail or joist hanger screw in mm) in kN Load capacity steel in kN Coefficient kt
4x40 4x50 4x60 5x35 5x40 5x50
Vplus Lx90x65x3.0 without specification char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 36,2 1,0
short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 29
Lx90x65x4.0 without specification char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 48,3 1,0
short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 38,6
HTA Lx60x60x3.0 U-washer 30x3 mm char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 32,5 1,1
short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 26
Lx60x60x3.0 Base plate 10 mm char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 45 1,1
short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 36
Lx80x80x3.0 U-washer 37x3 mm char. FVM,Rk = 1,57 1,87 1,93 1,88 2,14 2,29 FS,Rk = 60 1,1
short FVM,Rd = 1,08 1,30 1,34 1,30 1,48 1,59 FS,Rd = 48 1,1
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X35

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X40

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X50

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-50-70-M16X170

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-80-100-M16X200

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information