Tensioning washer DIN 6796, A2 stainless steel, plain, for screw connection
DIN 6796 plain A2 stainless steel
DISK-TENS-DIN6796-A2-D19,0
Art.-no.
04310018
EAN 4038898250821
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 42 mm |
Height (h1) | 5.8 mm |
Thickness (s1) | 4.5 mm |
Standards | DIN 6796 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |