Tensioning washer DIN 6796, phosphated steel
DIN 6796 phosphated steel
DISK-TENS-DIN6796-(PHR)-D8
Art.-no.
041348
EAN 4052713353184
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 2.6 mm |
Thickness (s1) | 2 mm |
Standards | DIN 6796 |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |