Tensioning washer DIN 6796, spring steel, plain, for screw connection
DISK-TENS-DIN6796-D21,0
Art.-no. 0413320
EAN 4038898684480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 45 mm |
Height (h1) | 6.4 mm |
Thickness (s1) | 5 mm |
Standards | DIN 6796 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |
