Welcome to Würth Slowakia For trade customers only

Tensioning washer DIN 6796, spring steel, plain, for screw connection

DIN 6796 plain spring steel
DISK-TENS-DIN6796-D25,0

Art.-no. 0413324

EAN 4038898305798

Price for selected packaging unit
Tensioning washer DIN 6796, spring steel, plain, for screw connection

Art.-no. 0413324

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

56 mm

Height (h1)

7.75 mm

Thickness (s1)

6 mm

Standards

DIN 6796

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information