Tensioning washer DIN 6796, spring steel, zinc flake, silver (ZFSH)
DIN 6796 spring steel zinc flake
DISK-TENS-DIN6796-(ZFSH)-D12
Art.-no. 0413512
EAN 4057708266555
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 29 mm |
Height (h1) | 3.95 mm |
Thickness (s1) | 3 mm |
Standards | DIN 6796 |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |
