Welcome to Würth Slowakia For trade customers only

Tensioning washer For screw connections DIN 6796, A4 plain stainless steel

DIN 6796 bare stainless steel A4
DISK-TENS-DIN6796-A4-D6,4

Art.-no. 0432006

EAN 4050642755000

Price for selected packaging unit
Tensioning washer For screw connections DIN 6796, A4 plain stainless steel

Art.-no. 0432006

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

14 mm

Height (h1)

2 mm

Thickness (s1)

1.5 mm

Standards

DIN 6796

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Suitable for

Screw connections of property class 70 and 80

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information