Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating yellow
DIN 6796 spring ST C60 mech. app. zn coating yell.
DISK-TENS-DIN6796-(MYELP)-D10,5
Art.-no.
0413210
EAN 4038898300793
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 23 mm |
Height (h1) | 3.2 mm |
Thickness (s1) | 2.5 mm |
Standards | DIN 6796 |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |