Welcome to Würth Slowakia For trade customers only

Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating yellow

DIN 6796 spring ST C60 mech. app. zn coating yell.
DISK-TENS-DIN6796-(MYELP)-D25,0

Art.-no. 0413224

EAN 4046778288055

Price for selected packaging unit
Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating yellow

Art.-no. 0413224
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
Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

56 mm

Height (h1)

7.75 mm

Thickness (s1)

6 mm

Standards

DIN 6796

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information