Welcome to Würth Slowakia For trade customers only

Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating yellow

DIN 6796 spring ST C60 mech. app. zn coating yell.
DISK-TENS-DIN6796-(MYELP)-D5,3

Art.-no. 041325

EAN 4038898333944

Price for selected packaging unit
Tensioning washer For screw connections DIN 6796, spring steel C60, mechanically applied zinc coating yellow

Art.-no. 041325

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

11 mm

Height (h1)

1.55 mm

Thickness (s1)

1.2 mm

Standards

DIN 6796

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information