Terminal block with wire guard
Terminal block with wire guard
LUSTTRML-WREPROTECTION-VDE-(1,5-4,0SMM)
Art.-no. 0556102
EAN 4052712124129
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Improved terminal shape for easy conductor entry
- Easy to disconnect
- High torque capacity
- High flexibility
Product information
Datasheets(X)
Application area
For flexible, rigid and single-wire conductors
Min./max. wire cross section | 1.5-4 mm² |
Nominal current | 32 A |
Nominal voltage | 450 V |
Min./max. ambient temperature | -5 to 85 °C |
T identification according to EN 60998 | T85 |
Flame-retardant | 850°C |
Number of electrical poles | 12 PCS |
Length x width x height | 117 x 18.6 x 15 mm |
Colour | Natural |
Material of housing | PA 6.6 - Polyamide 6.6 |
Material of contacts | Brass |
Surface of the contacts | Tin plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Thread type x nominal diameter | M3 |
Drive type | Slot |
Slot width x slot length | 0.8 x 4.0 mm |
Tightening torque | 0.5 Nm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!