Welcome to Würth Slowakia For trade customers only

Test leads with test tips

Measuring lead with test tip
MSRELD-W.TESTTIP

Art.-no. 0715531004

EAN 4052703561414

Price for selected packaging unit
Test leads with test tips

Art.-no. 0715531004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Needle-shaped test tips angled on one side
  • For measurements at constricted measuring points, with socket for all 4 mm plug connectors

  • Cable length: 250 mm, total length: 300 mm

  • <50 V
Notice

Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

300 mm

Connecting socket diameter

4 mm

Max. nominal voltage

50 V/AC/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information