Thermoset cross handle with male thread
Duroplast, male thread, steel
CRSHNDL-ET-PF-POL-L-D63-M12X20
Art.-no. 5099371220
EAN 4061975531346
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-gloss polished, black cross handle made of PF 31 thermoset with steel male thread
Notice
Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents.
Product information
Datasheets(X)
![]() | |
Material of handle | Thermoset pf |
Surface of the handle | High gloss polished |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Form | L |
Thread type x nominal diameter (d1) | M12 |
Shank diameter (d2) | 26 mm |
Head diameter (dk) | 63 mm |
Thread length (lg) | 20 mm |
Handle height (h1) | 40 mm |
Shaft height (h2) | 25 mm |
Product weight (per item) | 76.600 g |
