Welcome to Würth Slowakia For trade customers only

Thermoset star-shaped handle with male thread

Duroplast, male thread, steel
STARGRP-ET-PF-POL-L-D40-M8X40

Art.-no. 5099330840

EAN 4061975530981

Price for selected packaging unit
Thermoset star-shaped handle with male thread

Art.-no. 5099330840

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-gloss polished, black star-shaped handle made of PF 31 thermoset with male thread
Notice

Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

Thermoset pf

Surface of the handle

High gloss polished

Colour of handle

Black

Material of screwing thread

Steel

Surface of the screwing thread

Zinc plated

RoHS-compliant

Yes

Form

L

Thread type x nominal diameter (d1)

M8

Shank diameter (d2)

18 mm

Head diameter (dk)

40 mm

Thread length (lg)

40 mm

Handle height (h1)

25 mm

Shaft height (h2)

13 mm

Product weight (per item)

35.800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information