Thin sheet metal screw With hexagon head DBS
Thin sheet metal screw DBS stainless steel A2
SCR-DBS-BIMET/A2-WS8-(RUS)-6,0X25
Art.-no.
020116025
EAN 4050642683983
Price for selected packaging unit



Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel and steel tip for splinter-less joining Of sheet metal fittings for steel and aluminum profiles
Advantages of the tip geometry:
- No pre-drilling
- Shingless screws due to material displacement
- Higher extraction values due to the tension of the thread forming
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / Steel - for ∅ 4,5 mm tII ≤ 1,25 mm
- Steel / Steel - for ∅ 6,0 mm tII ≤ 1,25 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | Tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 6 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 2 mm |
For max. substructure thickness | 1.25 mm |
Approval | ETA-10/0184 |