Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive
Heat shrink hose in dispenser box 2:1
HSHRHOSE-BOX-YELLOW-(2,4-1,2MM)
Art.-no.
0771750032
EAN 4053479285429
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Dimensions of dispenser box: approx. 163 x 50 x 172 mm
Product information
Datasheets(X)
Colour | Yellow |
Diameter | 2.4 mm |
Diameter (shrunk) | 1.2 mm |
Sleeve-wall thickness when shrunk | 0.43 mm |
Dielectric strength | 20 kV/mm |
Min./max. shrinkage temperature | 90 to 200 °C |
Min./max. temperature conditions | -55 to 135 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Length | 10 m |