Welcome to Würth Slowakia For trade customers only

Thin-walled heat-shrink hose no internal adhesive coating

HSHRHOSE-REEL-BLACK-(38,1-19,0MM)

Art.-no. 0771790009

EAN 4038898482123

Price for selected packaging unit
Thin-walled heat-shrink hose no internal adhesive coating

Art.-no. 0771790009

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Shrink rate 2:1

  • Large reel Ø 390 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Diameter

38.1 mm

Diameter (shrunk)

19.1 mm

Sleeve-wall thickness when shrunk

0.86 mm

Dielectric strength

20 kV/mm

Min./max. temperature conditions

-55 to 125 °C

Material

Polyolefin

Flame-retardant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information