Welcome to Würth Slowakia For trade customers only

Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive

Heat shrink hose in dispenser box 2:1
HSHRHOSE-BOX-GREEN/YELLOW-(6,4-3,2MM)

Art.-no. 0771750055

EAN 4053479285627

Price for selected packaging unit
Thin-walled heat-shrink hose shrink rate 2:1 without internal adhesive

Art.-no. 0771750055

Price for selected packaging unit
Quantity
PU
x 5 m

Exclusively for trade customers

Register now and access more than 125,000 products

Dimensions of dispenser box: approx. 163 x 50 x 172 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green, Yellow

Diameter

6.4 mm

Diameter (shrunk)

3.2 mm

Sleeve-wall thickness when shrunk

0.56 mm

Dielectric strength

20 kV/mm

Min./max. shrinkage temperature

90 to 200 °C

Min./max. temperature conditions

-55 to 135 °C

Material

Polyolefin

Flame-retardant

Yes

Length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information