Welcome to Würth Slowakia For trade customers only

Thread die HSS DIN EN 22568 for metric ISO fine threads

THRDIE-HSS-DIN223-M12X1,0

Art.-no. 065212 1

EAN 4061975079824

Price for selected packaging unit
Thread die HSS DIN EN 22568 for metric ISO fine threads

Art.-no. 065212 1

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of metric ISO fine threads according to DIN 13 in steel up to 850 N/mm² strength and in cast iron.

Two-sided cut


  • Can be used on both sides

  • Threads can be cut in one process

  • Easy cutting and excellent chip removal in cutting direction


High edge retention

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.

Type description

For metric ISO fine thread DIN 13

Cutting material

HSS

Surface

Plain

Thread type

Metric fine thread

Form

B

Tolerance class

6g

Thread type x nominal diameter

MF12

Pitch

1.0 mm

Outer diameter

38 mm

Height

10 mm

Material to be processed

Steel, Cast iron

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-20X5

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-20X7

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-25X9

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-30X11

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-38X10

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-45X14

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Die holder DIN EN 22568 Performance

HOLD-THRDIE-EN22568-PERFORMANCE-55X16

Performance die holder in die-cast zinc for round dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard. Reinforced body and black coated steel handles for high loads.
x 1 pcs
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information