Welcome to Würth Slowakia For trade customers only

Thread-rolling screw

DIN 7500-1 steel zinc ptd. cheese head IS shape EE
SCR-CYL-DIN7500-EE-HS4-(A2K)-M5X40

Art.-no. 402015 40

EAN 4047376473911

Price for selected packaging unit
Thread-rolling screw

Art.-no. 402015 40

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7500-1 cylinder head, case-hardened (-O-) galvanised steel, blue passivated (A2K)

Thread-rolling screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Eliminates thread cutting


Cost savings



Non-cutting thread formation



Large thread flank overlap


High load-bearing capacity



Strain-hardened counter thread (nut thread)


Greater load-bearing capacity



Play-free and self-locking thread seating


  • Reduced likelihood of screw working loose

Retention mechanism



The formed thread corresponds to a standard metric thread

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

40 mm

Head diameter (dk)

8.5 mm

Head height (k1)

5 mm

Internal drive

HS4

Standards

DIN 7500

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Head type

Socket head

Form

EE

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information