Welcome to Würth Slowakia For trade customers only

Thread-rolling screw

DIN 7500-1 steel zinc plated flat head Z shape CE
SCR-PANHD-DIN7500-CE-Z1-(A2K)-M3X10

Art.-no. 401513 10

EAN 4048539207756

Price for selected packaging unit
Thread-rolling screw

Art.-no. 401513 10

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7500-1, flat head, case-hardened (-O-) galvanised steel (A2K)

Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Eliminates thread cutting


Saves money



Non-cutting thread formation



Large thread flank overlap


High load-bearing capacity



Strain-hardened receiving thread (nut thread)


Greater load-bearing capacity



Play-free and self-locking thread seating


  • Reduced likelihood of screw working loose

Protection against loss



The formed thread corresponds to a standard metric thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

10 mm

Head diameter (dk)

5.6 mm

Head height (k1)

2.4 mm

Head type

Pan head

Material

Steel

Surface

Zinc plated

Thread type

Metric thread

Internal drive

Z1

Standards

DIN 7500

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information