Thread-rolling screw
DIN 7500-1 steel zinc plated flat head Z shape CE
SCR-PANHD-DIN7500-CE-Z1-(A2K)-M3X30
Art.-no. 401513 30
EAN 4047376471894
Register now and access more than 125,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Eliminates thread cutting
Saves money
Non-cutting thread formation
Large thread flank overlap
High load-bearing capacity
Strain-hardened receiving thread (nut thread)
Greater load-bearing capacity
Play-free and self-locking thread seating
- Reduced likelihood of screw working loose
 
Protection against loss
The formed thread corresponds to a standard metric thread
Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M3  | 
Length (l1)  | 30 mm  | 
Head diameter (dk)  | 5.6 mm  | 
Head height (k1)  | 2.4 mm  | 
Head type  | Pan head  | 
Material  | Steel  | 
Surface  | Zinc plated  | 
Thread type  | Metric thread  | 
Internal drive  | Z1  | 
Standards  | DIN 7500  | 
RoHS-compliant  | Yes  | 
