Thread-rolling screw
DIN 7500-1 steel zinc plated flat head Z shape CE
SCR-PANHD-DIN7500-CE-Z2-(A2K)-M3,5X10
Art.-no. 401513510
EAN 4047376471948
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel (A2K)
Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Eliminates thread cutting
Saves money
Non-cutting thread formation
Large thread flank overlap
High load-bearing capacity
Strain-hardened receiving thread (nut thread)
Greater load-bearing capacity
Play-free and self-locking thread seating
- Reduced likelihood of screw working loose
Protection against loss
The formed thread corresponds to a standard metric thread
Product information
Datasheets(X)