Thread-rolling screw
SCR-PANHD-DIN7500-PE-TX8-(A2K)-M2,5X8
Art.-no. 40161258
EAN 4047376695214
Register now and access more than 125,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Eliminates thread cutting
Saves money
Non-cutting thread formation
Large thread flank overlap
High load-bearing capacity
Strain-hardened receiving thread (nut thread)
Greater load-bearing capacity
Play-free and self-locking thread seating
- Reduced likelihood of screw working loose
Protection against loss
The formed thread corresponds to a standard metric thread
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M2.5 |
Length (l1) | 8 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 2.1 mm |
Head type | Pan head |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
Internal drive | TX8 |
Standards | DIN 7500 |
RoHS-compliant | Yes |
