Welcome to Würth Slowakia For trade customers only

Threaded fitting

FITT-PLUG-V2-291-ISO-T8

Art.-no. 4993002109

EAN 4049557664613

Price for selected packaging unit
Threaded fitting

Art.-no. 4993002109

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 291 EN10242 T8 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

2 in

Length

36 mm

Connection thread

2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information