Welcome to Würth Slowakia For trade customers only

Threaded fitting

Premium 370 EN10242 plain malleable cast iron
FITT-SCRIN-UNION-S1 1/4X2-370

Art.-no. 4993002762

EAN 4049557344782

Price for selected packaging unit
Threaded fitting

Art.-no. 4993002762

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 370, EN10242, plain, malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1.250 in

Nominal width 2

2.000 in

Connection thread

2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information