Welcome to Würth Slowakia For trade customers only

Threaded fitting

Premium 270 EN10242 M2 malleable cast iron hdg
FITT-SLEV-V1/2-270-ISO-M2

Art.-no. 4993001930

EAN 4050642646032

Price for selected packaging unit
Threaded fitting

Art.-no. 4993001930

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 270 EN10242 M2 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.5 in

Length

36 mm

Connection thread

1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information