Threaded fitting
FITT-T-PCE.-V2X1/2X2-130-ISO-B1
Art.-no. 4993001026
EAN 4050382634030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Premium 130 EN10242 B1 branch reduced, hot-dip galvanised malleable iron
Product information
Datasheets(X)
![]() | |
Nominal diameter | 2 in |
Nominal width 2 | 0.500 in |
Nominal width 3 | 2.000 in |
Length | 1/2 in |
